Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes

  • Mfr # 1410103300

  • Zoro # G3705651


product price:  $15.19
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1410103300
Zoro #
G3705651
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Thread Length
22.00mm
Overall Length
60.00mm
Tap Size
M5
Shank Dia.
3.93mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D7
Square Size
3.86 mm
75% Thread Drill Size
4.60 mm
Thread Size
M5x0.8
Shank Length
37.40 mm
55% Thread Drill Size
#13
65% Thread Drill Size
4.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
14101
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14101
Features
For a Wide Range of Materials, Forming Tap
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
0.80mm
Thread Standard
Metric Coarse
Extended Neck
No
Spiral Direction
Neutral
Thread Limit
D7
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14101
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.