9/32 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78602

  • Zoro # G3706105


product price:  $50.59
/ea

Key Features

Overall Length
2 11/16 in
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78602
Zoro #
G3706105
UPC #
662355786024
Country of Origin
United States

Dimensions

Size
9/32 in
Overall Length
2 11/16 in
Drill Bit Size
9/32 in
Fractional Size (In.)
9/32
Depth:Dia. Ratio
4xD
Flute Length
1 1/2 in
Shank Dia.
2813/10000 in
Shank Length
1 3/16 in
Maximum Drilling Depth
1-1/8 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0512 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.28125
List Number
769
Point Type
4 Facet Point
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Finish - Machining
Bright (Uncoated)
Helix Angle
40 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, S
Flute Type
Straight
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Series
769
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Standards
Not Rated
Coolant Through
Non-Coolant Through

Description

Straight Flute Drill Bit, Drill Bit Size 9/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.28125, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.