XTRATUF, Men's Rubber Boot, Plain Toe, D, Neoprene, 12" Height, Copper/Tan

  • Mfr # 22172G/6

  • Zoro # G3706841


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Material
neoprene
Waterproof
Yes
Color
Copper/Tan
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22172G/6
Zoro #
G3706841
UPC #
086189019194
Country of Origin
China

Dimensions

Size
6
Height
12"
Footwear Width
D
Boot Height
12 in
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Material
neoprene
Waterproof
Yes
Color
Copper/Tan
Item
Rubber Boot
Series
XTRATUF
Upper Material
Neoprene
Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
Footwear Closure Type
Pull On
Midsole Material
EVA
Rubber Boot Style
Mid-Calf
For Outdoor Traction
Yes
Resists
Slips
Toe Shape
Round
Style Number
22172G
Insulated
No
Footwear Sole Pattern
Chevron
Shank Material
Neoprene
Metatarsal Guard
No
Typical Rubber Boot Application
Moderate Chemical Resistant
Insulation Type
None
Predominant Footwear Color
Brown
Outsole Material
Neoprene
Standards
ASTM F2892-15
Slip Resistant Sole
Yes
Shoe Style
Mid-Calf
Removable Insole
Yes
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Insole System
Breathe-O-Prene(R)
Features
Ozone, Acid and Chemical Resistant, Hand-Layered Construction Allows Flex and Provides Strength at Critical Stress Points, Toe and Heel Guards Protect Against Abrasions, Heel Counter Secures The Foot
Puncture Resistant Insole
No
Boot Color
Brown, Tan
Insole Material
Breathe-O-Prene(R)
Static Dissipative
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Footwear Closure
Pull-On
Insole Color
Black
Footwear Brand
XTRATUF
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Construction
Triple Dipped

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.