Circuit Breaker Lockout, 3/4 in. H, Red

  • Mfr # 48KV26

  • Zoro # G3708218


product price:  $9.99
/ea

Key Features

Maximum Number of Padlocks
1
Material
Steel/Plastic
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
0.81 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48KV26
Zoro #
G3708218
UPC #
190735096604
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
0.81 in
Overall Length
3 in
Overall Height
0.75 in
Length
13/16 in
Height
3/4 in
Width
3 in
Padlock Shackle Max. Dia.
9/32 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
1
Material
Steel/Plastic
Color
Red
Standards
OSHA 1910.147
Features
Red Octagon Shape Reinforces Lockout Status
Lockout Type
Clamp-On with Screw
Circuit Breaker Voltage
120/240
OSHA Compliant
Yes
Circuit Breaker Poles
1
Max. Number of Padlocks
1
For Use With
120-240V AC Circuit Breakers
For Voltage
120/240V AC
For Circuit Breaker Manufacturer
Stopout
For Circuit Breaker Type
Single Pole
Circuit Breaker Lockout Type
Clamp-On
Lockout Color
Red
Lockout Material
Plastic

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/240V AC, Maximum Number of Padlocks 1, Overall Height 0.75 in, Overall Length 3 in, Overall Width 0.81 in, Features Red Octagon Shape Reinforces Lockout Status, For Circuit Breaker Manufacturer Stopout, For Use With 120-240V AC Circuit Breakers, Lockout Color Red, Lockout Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.