Shop MASTER LOCK

Seal Tight Handle-Off Ball Valve Lockout

  • Mfr # 468L

  • Zoro # G508491666


product price:  $50.99
/ea

Key Features

Material
PVC Polyester Fabric & HDPE Plastic
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468L
Zoro #
G508491666
UPC #
71649229749
Country of Origin
China

Details

Material
PVC Polyester Fabric & HDPE Plastic
Color
Red

Description

features patented innovative design eliminates the risk of valve reactivation with removal of the handle simple remove and store handle and covers the valve stem for secure lockout universal fit-effectively lock out all valves from 3/8in to 4in 0.9cm x 10.1cm works in virtually all valve installations - metal and pvc valves, insulated pipes, pipes mounted close to a wall or ceiling and valves with tight access due to proximity to other valves or pipes works on insulated pipes easy to use - simple to apply with an intuitive wrapping strap and locking mechanism lightweight, flexible device is easily carried to the job and then folded for compact storage in safety toolboxes includes write-on erasable labels in english, french & spanish constructed of durable pvc polyester fabric and hdpe plastic performs effectively to withstand corrosive environments and operates in extreme conditions temperature range: - 40f to 250f -40c to 121c

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.