Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch Cover, Red, Plastic, 2 Max. No. of Padlocks, 9/32 in Max. Shackle Dia.

  • Mfr # 48KV18

  • Zoro # G3708297


product price: $8.19
/ea

Key Features

Material
Plastic
Max. Number of Padlocks
2
For Maximum Padlock Shackle Diameter
9/32 in
Overall Length
4 1/2 in
Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48KV18
Zoro #
G3708297
UPC #
190735096529
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Length
4 1/2 in
Width
1 5/8 in
Height
7/8 in
Overall Height
4.5 in
Overall Width
1.63 in
Depth
.88 in

Details

Item
Wall Switch Cover
Material
Plastic
Max. Number of Padlocks
2
Lockout Color
Red
Standards
OSHA 1910.147
Switch Type
Paddle, Rocker, Toggle
For Switch Actuation Type
Flat Paddle Switches, Rocker Toggle
Language
English
Lockout Material
Plastic

Description

Wall Switch Cover, For Switch Actuation Type Flat Paddle Switches, Rocker Toggle, Overall Height 4.5 in, Language English, Lockout Color Red, Lockout Material Plastic, Overall Depth 0.88 in, Overall Width 1.63 in, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.