Lockout Cable, Plastic Coated Stl, 15 ft.L

  • Mfr # 48KV11

  • Zoro # G3708367


product price:  $27.49
/ea

Key Features

Cable Length
15 ft
Cable Diameter
1/8 in
Cable Material
Steel
Body Material
Polycarbonate
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48KV11
Zoro #
G3708367
UPC #
190735096451
Country of Origin
China

Dimensions

Cable Length
15 ft
Cable Diameter
1/8 in
Cable Dia.
1/8 in
Body Dimensions
3 in H x 3 in L x 1-1/2 in W
Padlock Shackle Max. Dia.
9/32 in
For Maximum Padlock Shackle Diameter
9/32 in
Body Height
3 in
Body Width
1.5 in
Body Length
3 in

Details

Cable Material
Steel
Body Material
Polycarbonate
Color
Red
Item
Cable Lockout
OSHA Compliant
Yes
Max. Number of Padlocks
4
Cable Lockout Style
Cinch Hasp
Cable Coating Material
Plastic
Standards
OSHA 1910.147
Application
Valves
Cable Material Finish
Plastic
Maximum Number of Padlocks
4
Resistance Properties
UV Resistant
Body Color
Red
Cable Lockout Type
Hasp Style
Cable Color
Red
Includes Cable
Yes

Description

Cable Lockout, Body Color Red, Body Material Polycarbonate, Cable Color Red, Cable Diameter 1/8 in, Cable Length 15 ft, Cable Lockout Type Hasp Style, Cable Material Steel, Cable Material Finish Plastic, For Maximum Padlock Shackle Diameter 9/32 in, Includes Cable Yes, Maximum Number of Padlocks 4, Resistance Properties UV Resistant, Application Valves, Body Height 3 in, Body Length 3 in, Body Width 1.5 in, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.