Lockout Cable, Plastic Coated Steel, 6ft.L

  • Mfr # 48KV09

  • Zoro # G3708385


product price:  $28.19
/ea

Key Features

Cable Length
6 ft
Cable Diameter
1/8 in
Cable Material
Steel
Body Material
Polycarbonate
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48KV09
Zoro #
G3708385
UPC #
190735096437
Country of Origin
China

Dimensions

Cable Length
6 ft
Cable Diameter
1/8 in
Body Dimensions
3 in H x 3 in L x 1-1/2 in W
Padlock Shackle Max. Dia.
9/32 in
Cable Dia.
1/8 in
Body Height
3 in
Body Length
3 in
For Maximum Padlock Shackle Diameter
9/32 in
Body Width
1.5 in

Details

Cable Material
Steel
Body Material
Polycarbonate
Color
Red
Item
Cable Lockout
Standards
OSHA 1910.147
Max. Number of Padlocks
4
Cable Lockout Style
Cinch Hasp
OSHA Compliant
Yes
Cable Coating Material
Plastic
Cable Color
Red
Maximum Number of Padlocks
4
Body Color
Red
Cable Material Finish
Plastic
Application
Valves
Cable Lockout Type
Hasp Style
Resistance Properties
UV Resistant
Includes Cable
Yes

Description

Cable Lockout, Body Color Red, Body Material Polycarbonate, Cable Color Red, Cable Diameter 1/8 in, Cable Length 6 ft, Cable Lockout Type Hasp Style, Cable Material Steel, Cable Material Finish Plastic, For Maximum Padlock Shackle Diameter 9/32 in, Includes Cable Yes, Maximum Number of Padlocks 4, Resistance Properties UV Resistant, Application Valves, Body Height 3 in, Body Length 3 in, Body Width 1.5 in, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.