1 -Gang Horizontal or Vertical Box Cover, , Polycarbonate
Mfr # MM410CW
Zoro # G3708439
product price:Â $15.19
/eaKey Features
Box Type
Outlet
Number of Gangs
1
Cover Type
In-Use
Overall Width
4 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MM410CW
Zoro #
G3708439
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
4 in
Overall Height
5-1/2 in
Overal Depth
3-1/4 in
Details
Item
Box Cover
Box Type
Outlet
Number of Gangs
1
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Horizontal or Vertical
Color
Clear/White
Cover Material
Polycarbonate
Weight
0.425 lb.
Description
Outlet Cover,Single,Clear,2-3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.