Tubing, sq., 0.222 in. Inside sq.

  • Mfr # 8122

  • Zoro # G3708507


product price:  $5.49
/ea

Key Features

Material
Brass
Alloy Type
260/270
Outside Square
1/4"
Inside Square
0.222"
Wall Thickness
0.014"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8122
Zoro #
G3708507
UPC #
614121181229
Country of Origin
United States

Dimensions

Wall Thickness
0.014"
Length
1 ft
Length Tolerance
+/-0.032 in
Diameter Tolerance
+/-0.002 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
1/4 in
Overall Length
12 in

Details

Item
260/270 Brass Rod
Material
Brass
Alloy Type
260/270
Outside Square
1/4"
Inside Square
0.222"
Typical Yield Strength (PSI)
42,000 to 60,000
Finish
Mill
Typical Hardness
56 to 66
Typical Tensile Strength (PSI)
57,000 to 67,000
Temper
H02 to H03
Type
General Purpose
Hardness Scale
Rockwell
Standards
ASTM B135
Material Grade
260
Shape
Rod
Rockwell Hardness
B56 to B66
Yield Strength
42,000 psi
Mechanical Finish
Mill
Application
General Purpose
System of Measurement
Inch
Tensile Strength
57,000 psi

Description

260/270 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 12 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H02 to H03, Tensile Strength 57,000 psi, Standards ASTM B135, Rockwell Hardness B56 to B66, Shape Rod, Application General Purpose, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.