4 x 15 Row Shoe Handle Stainless Wire Brush

  • Mfr # DW49702

  • Zoro # G3708817


product price:  $5.29
/ea
Sold in multiples of 12 for $63.48

Key Features

Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Brush Length
1 1/8 in
Handle Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW49702
Zoro #
G3708817
UPC #
885911225373
Country of Origin
China

Dimensions

Brush Length
1 1/8 in
Handle Length
7 in
Brush Width
3 in
Overall Length
7 in
Head Width
3 in
Head Length
1 1/8 in

Details

Item
Scratch Brush
Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Bristle Material
Stainless Steel
Handle Material
Wood
Brush Handle Style
Short Handle
Number of Rows
4
Color Coding System
No
Handle Type
Curved
Features
0.012 Wire Gauge; 4 x 16 Rows
Sweep Face
3 in
Grip Material
Wood
Handle Style
Curved
Number of Rows/Columns
4 x 16

Description

Scratch Brush, Bristle Firmness Stiff, Handle Style Curved, Bristle Material Stainless Steel, Handle Material Wood, Brush Length 1 1/8 in, Handle Length 7 in, Head Width 3 in, Bristle Color Gray, Overall Length 7 in, Brush Type Wire Scratch Brush, Head Length 1 1/8 in, Sweep Face 3 in, Grip Material Wood, FDA Compliant No, Color Coding System No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.