ForgeMaster Swivel Caster, 8" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel

  • Mfr # S-FM-8DT

  • Zoro # G3708842


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Core Color
Gray
Non-Marking
No
Load Rating
2000
Mounting Bolt Dia.
0.5
Thread Guards
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-FM-8DT
Zoro #
G3708842
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Dia.
8
Wheel Width
2.5
Mounting Height
10.25
Mounting Plate Size
4 1/2 x 6 1/2

Details

Core Color
Gray
Non-Marking
No
Load Rating
2000
Thread Guards
No
Frame Finish
Powder Coat
Caster Plate Hole Pattern
A
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Item
Swivel Caster
Number of Wheels
1
Standards
ICWM
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Frame Material
Forged Steel
Replacement Wheel
W-825-DT-3/4
Series
ForgeMasterâ„¢
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Green
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

ForgeMaster Swivel Caster, 8" x 2-1/2" Duralast(R) Polyurethane (95A) on Cast Iron Wheel with 3/4" Precision Tapered Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.