Nitri-Chem Chemical Resistant Gloves, Nitrile, 18 in L, 22 mil, Green, 2XL, 1 PR

  • Mfr # 5350XXL

  • Zoro # G3708866


product price:  $11.69
/pr

Key Features

Color
Green
Size
2XL
Glove Materials
Nitrile
Glove Length
18 in
Glove Thickness
22 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5350XXL
Zoro #
G3708866
UPC #
045143535057
Country of Origin
Multiple

Dimensions

Size
2XL
Glove Size
2XL
Glove Length
18 in
Glove Thickness
22 mil
Length
18"

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Straight
Series
Nitri-Chem
Glove Texture
Grain
Standards
ANSI/ISEA 105:2016
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Tested
Application
Bottling, Canning, Dairy, Food Processing
ANSI/ISEA Puncture Level
3
Anti-Static
Anti-Static Not Included
Wear-Indicating
Wear-Indicator Not Included
Glove Hand Style
Left and Right
Silicone-Free
Silicone-Free
Insulated
Not Insulated
EN ISO 374 Chemical Rating
Type A - GKLNST
Accelerator Free
Contains Accelerators
Brand and Series
MCR Safety Nitri-Chem
Glove Construction
Rubber
Glove Liner Material
Unlined
EN 388 Impact Rated
Not EN 388 Impact Rated
Biodegradable
Non-Biodegradable
Touchscreen Compatible
Not Touchscreen Compatible
Sterile/Non-Sterile
Non-Sterile
ANSI/ISEA Puncture Force
85 N
Triple Layer
Triple Layer Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Dual Layer
Dual Layer Not Included
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 18 in, Cuff Straight, Lining Unlined, Glove Size 2XL, Color Green, Unsupported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.