Nitri-Chem Chemical Resistant Gloves, Nitrile, 18 in L, 22 mil, Green, L, 1 PR

  • Mfr # 5350L

  • Zoro # G3708875


product price:  $11.69
/pr

Key Features

Color
Green
Size
L
Glove Materials
Nitrile
Glove Length
18 in
Glove Thickness
22 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5350L
Zoro #
G3708875
UPC #
045143535033
Country of Origin
Multiple

Dimensions

Size
L
Glove Size
L
Glove Length
18 in
Glove Thickness
22 mil
Length
18"

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Straight
Series
Nitri-Chem
Glove Texture
Grain
Standards
ANSI/ISEA 105:2016
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Application
Bottling, Canning, Dairy, Food Processing
Glove Texture Location
Palm and Fingers
Resists
Abrasion, Chemicals, Oils
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
Not Touchscreen Compatible
Silicone-Free
Silicone-Free
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Hand Style
Left and Right
Sterile/Non-Sterile
Non-Sterile
Insulated
Not Insulated
Accelerator Free
Contains Accelerators
Anti-Static
Anti-Static Not Included
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Type A - GKLNST
Triple Layer
Triple Layer Not Included
Brand and Series
MCR Safety Nitri-Chem
ANSI/ISEA Puncture Force
85 N
Dual Layer
Dual Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 18 in, Cuff Straight, Lining Unlined, Glove Size L, Color Green, Unsupported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.