1.8 gpm Outlet, 13/16 in - 27 Thread Size, Chrome, Brass
Mfr # 1167005
Zoro # G3709478
product price:Â $3.19
/eaKey Features
Thread Size Type
Male
Thread Size
13/16 in - 27
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1167005
Zoro #
G3709478
UPC #
008359133530
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
13/16 in - 27
Connection Size
13/16"-27
Details
Item
Outlet
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Stream
Aerated
Type
Small Male
Flow Rate (GPM)
1.8
Material of Construction
Brass
Flow Rate - Maximum
1.8 gpm
Product Type
Outlet
Flow Type
Aerated
Connection Gender
Male
Compatible Brand
Chicago Faucets, Kohler, Pfister, Sloan, Speakman, T&S Brass, Zurn
Temperature - Maximum
140 Degrees F
Pressure - Maximum
90 psi
Vandal Resistance
Not Vandal-Resistant
Description
Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1.8 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.