1.8 gpm Insert, Acetal, Plastic
Mfr # 1166505
Zoro # G3709487
product price:Â $4.89
/eaKey Features
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1166505
Zoro #
G3709487
UPC #
008359118766
Country of Origin
United States
Details
Item
Insert
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Stream
Aerated
Type
Small Insert w/Washer
Flow Rate (GPM)
1.8
Material of Construction
Plastic
Flow Rate - Maximum
1.8 gpm
Product Type
Insert
Flow Type
Aerated
Temperature - Maximum
140 Degrees F
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
90 psi
Description
Insert, Flow Rate 1.8 gpm, Flow Outlet Type Aerated, Acetal Finish, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.