1.2 gpm Insert, Acetal, Plastic
Mfr # 1456505
Zoro # G3709520
product price:Â $3.59
/eaKey Features
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1456505
Zoro #
G3709520
UPC #
008359138825
Country of Origin
United States
Details
Item
Insert
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Aerator Features
Pressure Compensating
Flow Rate (GPM)
1.8
Type
Small Insert w/Washer
Stream
Aerated
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Plastic
Features
Pressure Compensating
Flow Rate - Maximum
1.2 gpm
Flow Type
Aerated
Product Type
Insert
Pressure - Maximum
90 psi
Compatible Brand
Chicago Faucets, Delta, Kohler, Pfister, Sloan, Speakman, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Temperature - Maximum
140 Degrees F
Description
Insert, Flow Rate 1.2 gpm, Flow Outlet Type Aerated, Acetal Finish, Aerator Features Pressure Compensating, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.