1.2 gpm Insert, Acetal, Plastic
Mfr # 1453505
Zoro # G3709651
product price:Â $3.55
/eaKey Features
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1453505
Zoro #
G3709651
UPC #
008359138733
Country of Origin
United States
Details
Item
Insert
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Flow Rate (GPM)
1.2
Type
Insert w/Washer
Aerator Features
Pressure Compensating
Stream
Aerated
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Plastic
Features
Pressure Compensating
Product Type
Insert
Flow Type
Aerated
Flow Rate - Maximum
1.2 gpm
Pressure - Maximum
90 psi
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Temperature - Maximum
140 Degrees F
Description
Insert, Flow Rate 1.2 gpm, Flow Outlet Type Aerated, Acetal Finish, Aerator Features Pressure Compensating, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.