Evacuation Map Holder, 11x17, White on Red (Discontinued)
- Mfr # LAB-MH17-EM
- Zoro # G3710077
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAB-MH17-EM
Zoro #
G3710077
UPC #
-
Country of Origin
United States
Dimensions
Height
11"
Width
17"
Details
Item
Evacuation Map Holder
Material
Plastic
Legend Style
Text
Legend
Evacuation Map
Description
Evacuation Map Holder, Height 11 In., Width 17 In., Legend EVACUATION MAP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.