Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nite Ize Blackberry Hard Shell Case, Foam and Ballistic Nylon, Black, 3-5/8" W x 5-1/2" D x 2" H BHC2-03-01

Blackberry Hard Shell Case, Foam and Ballistic Nylon, Black, 3-5/8" W x 5-1/2" D x 2" H (Discontinued)

  • Mfr # BHC2-03-01
  • Zoro # G3710095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHC2-03-01
Zoro #
G3710095
UPC #
094664011656
Country of Origin
China

Dimensions

Width
3-5/8"
Depth
5-1/2"
Height
2"

Details

Item
Blackberry Hard Shell Case
Material
Foam and Ballistic Nylon
Color
Black
Features
Hook and Loop Closure, Caribiner Attachment Loop at Top, Internal Currency/Card Pocket
Number of Pockets
2
For Use With
Most BlackBerry Models
Fits Belts Up To
2 3/8"

Description

Blackberry Hard Shell Case, Color Black, Features Hook and Loop Closure, Caribiner Attachment Loop at Top, Internal Currency/Card Pocket, For Use With Most BlackBerry Models, Material Foam and Ballistic Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.