Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3105210
Zoro #
G3711364
UPC #
639889858121
Country of Origin
Germany
Dimensions
Overall Length
101 mm
Width
6 in
Height
7 in
Length
4 in
Overall Width
142 mm
Overall Height
170 mm
Details
Watts
250
Phase
Single
Item
Enclosure Heater
Thermostat
None
Standards
CE, cUL, UL
Includes
35mm DIN Rail Clip, Instructions, Mounting Hardware
Heater Type
Fan Forced
Wattage
250 W
Includes Thermostat
Thermostat Not Included
Operating Voltage
110V AC; 230V AC
Description
Enclosure Heater, Fan Forced, 250 Watts, Volts/Phase 110/1, Height (In.) 7, Width (In.) 6, Overall Length (In.) 4, Provides Freeze and Condensation Protection in Cabinets, Control Panels and Other Enclosures, UL, cUL, CE, Includes 35mm DIN Rail Clip, Mounting Hardware, Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.