Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4-5-2302-20
Zoro #
G3712064
UPC #
888519004562
Country of Origin
Unknown
Dimensions
Width
3/4"
Length
5 yd.
Thickness
21.5 mil
Details
Item
Film Tape
Material
Polyolefin
Adhesion Strength
50 oz./in.
Color
Clear
Tensile Strength
145 lb./in.
Performance Temp.
-40 Degrees to 225 Degrees F
Description
Film Tape
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.