Clamp Meter, LCD, 600 A

  • Mfr # CM-960

  • Zoro # G3713258


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Display
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CM-960
Zoro #
G3713258
UPC #
783310021926
Country of Origin
Taiwan, Province of China

Details

Item
Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Display
LCD
Max. AC Volts
600 V
Bar Graph
Yes
Data Hold
Yes
Diode Test
Yes
Peak Hold
No
Non-Contact Voltage Detector
Yes
Audible Continuity
Yes
Auto Ranging
Yes
Frequency Counter
50 to 400 Hz
Special Features
42 Segment Bar Graph
Includes
Carrying Case, Meter, Test Leads
AC Current Accuracy
+/-1.9
Auto Power Off
Yes
Jaw Style
Clamp-Jaw
Maximum AC Voltage Measurement
600 V
Maximum AC Current Measurement
600 A
Bar Graph Included
Yes
Maximum DC Voltage Measurement
600 V
Display Type
LCD
Parameters Measured
AC Current, AC Voltage, DC Voltage

Description

Clamp Meter, Audible Continuity Yes, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Parameters Measured AC Current, AC Voltage, DC Voltage, Jaw Style Clamp On, Special Features 42 Segment Bar Graph, Data Hold Yes, Display Type LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.