Colorless Polycarbonate Sheet Stock 96" L x 48" W x 0.375" Thick

  • Mfr # PS-PC-SR-196

  • Zoro # G3713376


product price:  $501.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.375"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PC-SR-196
Zoro #
G3713376
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.375"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
96"
Thickness
0.375"
Width
48"
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Plastic Grouping
Sheet Stock
Material Type
Abrasion Resistant
Material Color Family
Clear
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,500 psi
Thickness Tolerance
+/-10%
Material
Polycarbonate
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Hard
Maximum Temperature
270 Degrees F
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Clear
Shape
Rectangle
Friction Rating
Not Slippery
UV Resistant
Yes
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Grade
Scratch & UV Resistant
Wear Factor
Fair
Temperature Range
-211 Degrees to 270 Degrees F
Minimum Temperature
-211 Degrees F
Machinability
Not Rated
Impact Strength
14 ft-lb/in
Plastic Density
0.043 lb/cu in
Standards
ASTM D3363-05
Backing Type
No Backing
Friction Coefficient
0.53
Water Absorption
0.13 %
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
95 Shore D
Product Form
Sheet
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
120 HRR
Weight
71.65 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Light Transmission
85 %
Elongation
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.