80 Series Thermostats, 7 Programs, 4 H, 2 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # 1F85U-22PR

  • Zoro # G3713529


product price:  $80.75
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Mounting Location
Wall
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1F85U-22PR
Zoro #
G3713529
UPC #
786710551888
Country of Origin
Mexico

Dimensions

Height
3 3/4"
Width
6"
Display Size
4.81 sq in
Depth
1 1/8 in
Digit Size
Easy Read
Overall Depth
1 1/8 in
Overall Width
6 in
Overall Height
3 3/4 in

Details

Item
80 Series Thermostats
Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Mounting Location
Wall
Color
Gray
Control Range
45 Degrees to 99 Degrees F
System Switching
Auto-Heat-Cool-Off
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
7
Features
High Contrast Display
Low Battery Indicator
Yes
Humidification Control
No
Programmable Fan
No
Temp. Settings per Day
4
Temporary Temperature Hold
Yes
Terminal Designations
C, G, L, O/B/6, RC, RH, W/E, W2, Y, Y2
Agency Compliance
Energy Aware
Key Pad Lockout
Yes
Batteries Included
Yes
Battery Backup
Yes
Standards
Energy Aware Certified, NEMA
Fan Switching
Auto-on
Temperature Limiting
Yes
Automatic Changeover
Yes
For Use With
Heating and Cooling
Display Color
Gray
Green Certification or Other Recognition
Energy Aware
Filter Indicator
Yes
WiFi Capability
No
Dehumidification Control
No
Display Type
Digital
Temporary Program Override
Yes
Includes
Mounting Hardware
Control Type
Push Button
Stages
2H/2C Conventional, 2H/2C Heat Pump
Changeover Type
Automatic
Smart Connectivity
No Connectivity
Number of Heating Stages - Conventional System
2
Maximum Operating Temperature
105 Degrees F
Minimum Control Temperature
45 Degrees F
Programming Capability
5-1-1, 5-2, 7 Day
Millivolt Compatible
Yes
Application/Stages
Heat and Cool; 2H/2C Conventional, 2H/2C Heat Pump
Shape
Rectangle
Sensor Location
Remote
Operating Temperature Range
32 Degrees to 105 Degrees F
Backlit Screen Color
Gray
Maximum Operating Humidity
90 %
System Settings
Heat-Off-Cool
Minimum Operating Humidity
0 %
Temperature Differential
0.6 Degrees F, 1.2 Degrees F
Temperature Sensitivity
+/-1 Degrees F
Number of Zones
1
Mounting Direction/Shape
Horizontal
Operating Humidity Range
0% to 90% RH
Enclosure NEMA Rating
NEMA
Thermostat Type
Low Voltage
Number of Heating Stages - Heat Pump System
2
Temperature Control Range
45 Degrees to 99 Degrees F
Maximum Control Temperature
99 Degrees F
Application
Heat and Cool
Filter Change Reminder
Yes
Housing Color
Gray
Number of Cooling Stages - Heat Pump System
2
Temperature Readout
Yes
Contact Rating
20 to 30V AC
Electrical Connection Type
Hardwired
Battery Type
AA Battery
Backlit Type
Touch Activated or Continuous with Common Wire
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Hydronic Systems, Millivolt
Temperature Scale
Fahrenheit/Celsius
Includes Batteries
Yes
Minimum Operating Temperature
32 Degrees F
Backlit Screen
Yes
Mounting Direction
Horizontal
Differential Heat
0.5 Degrees F, 0.75 Degrees F, 1.9 Degrees F
Frequency
50 Hz, 60 Hz
Differential Type
Adjustable
Fan Settings
Auto-On
Differential Cool
0.9 Degrees F, 1.2 Degrees F, 1.7 Degrees F
Requires C-Wire
Yes
Temperature settings per day
0, 2, 4
Number of Cooling Stages - Conventional System
2
Includes Positive Off
Yes
System/Fan Settings
Cool-Heat-On/Auto-On

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations C, G, L, O/B/6, RC, RH, W/E, W2, Y, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 4.81 sq in, Display Type Digital, Display Color Gray, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.