80 Series Thermostats, 2 H, 1 C, Hardwired/Battery, 24VAC

  • Mfr # 1F85U-22NP

  • Zoro # G3713565


product price:  $71.55
/ea

Key Features

Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal
Color
Gray
Control Range
45 Degrees to 99 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1F85U-22NP
Zoro #
G3713565
UPC #
786710552427
Country of Origin
Mexico

Dimensions

Height
3 3/4"
Width
6"
Depth
1 1/8 in
Overall Height
3 3/4 in
Digit Size
Easy Read
Overall Depth
1 1/8 in
Overall Width
6 in

Details

Item
80 Series Thermostats
Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal
Color
Gray
Control Range
45 Degrees to 99 Degrees F
System Switching
Auto
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Batteries Included
Yes
Terminal Designations
C, G, L, O/B6, RC, RH, W/E, W2, Y, Y2
Features
Continuous Backlight
Automatic Changeover
Yes
Temporary Program Override
Yes
Filter Indicator
No
Temperature Limiting
Yes
Display Color
Gray
Fan Switching
Auto-On
Temporary Temperature Hold
Yes
Key Pad Lockout
Yes
Programmable Fan
No
Temp. Settings per Day
0
Low Battery Indicator
Yes
Agency Compliance
Energy Aware
Battery Backup
Yes
Humidification Control
No
Dehumidification Control
No
Display Type
Digital
Standards
Energy Aware
Control Type
Push Button
Stages
2H/2C Conventional, 2H/2C Heat Pump
Application
Heat and Cool
Includes Positive Off
Yes
Filter Change Reminder
No
Maximum Operating Temperature
150 Degrees F
Number of Heating Stages - Heat Pump System
1
Maximum Operating Humidity
90 %
Minimum Control Temperature
45 Degrees F
Millivolt Compatible
Yes
Maximum Control Temperature
99 Degrees F
Number of Zones
1
Operating Temperature Range
-40 Degrees to 150 Degrees F
Amperage
2.5 A
Minimum Operating Temperature
-40 Degrees F
Changeover Type
Automatic
Fan Settings
Auto
Mounting Direction
Horizontal
Frequency
50 Hz, 60 Hz
Electrical Connection Type
Hardwired
Programming Capability
Not Programmable
System Settings
Auto
Number of Heating Stages - Conventional System
2
Housing Material
Plastic
Mounting Direction/Shape
Horizontal
Temperature Control Range
45 Degrees to 99 Degrees F
Shape
Rectangle
System/Fan Settings
Auto/Auto
Temperature Differential
0.5 Degrees to 1.2 Degrees F
Differential Type
Adjustable
Operating Humidity Range
0% to 90%
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt
Minimum Operating Humidity
0 %
Number of Cooling Stages - Conventional System
2
Backlit Type
Key Press or Continuous with Common Wire
Housing Color
Gray
Temperature Scale
Fahrenheit/Celsius
Number of Cooling Stages - Heat Pump System
2
Thermostat Type
Low Voltage

Description

Low Voltage Thermostat, Heat and Cool, Automatic, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Easy Read, Digital, Dual Transformer Compatible Yes, Fan Settings Auto, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 99 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.