80 Series Thermostats, 1 H, 1 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # 1F83C-11NP

  • Zoro # G3713580


product price:  $43.45
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal
Mounting Location
Wall
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1F83C-11NP
Zoro #
G3713580
UPC #
786710551901
Country of Origin
Mexico

Dimensions

Height
3 3/4"
Width
6"
Depth
1 1/8 in
Overall Depth
1 1/8 in
Digit Size
Easy Read
Overall Height
3 3/4 in
Overall Width
6 in

Details

Item
80 Series Thermostats
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal
Mounting Location
Wall
Color
Gray
Control Range
45 Degrees to 99 Degrees F
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Key Pad Lockout
Yes
Agency Compliance
Energy Aware on Programmable
Dehumidification Control
No
Battery Backup
Yes
Terminal Designations
C, G, RC, RH, W, YO/B
Temp. Settings per Day
0
Display Color
Gray
Humidification Control
No
Fan Switching
Auto-on
Low Battery Indicator
Yes
Control Output
Dehumidification Capability
Features
Continuous Backlight
Temporary Temperature Hold
Yes
Temperature Limiting
Yes
Filter Indicator
No
Programmable Fan
No
Batteries Included
Yes
Temporary Program Override
Yes
Standards
Energy Aware
Display Type
Digital
Control Type
Slide Switch
Stages
1H/1C Conventional, 1H/1C Heat Pump
Includes Positive Off
Yes
Mounting Direction
Horizontal
Operating Humidity Range
0% to 90%
Number of Zones
1
Housing Color
Gray
Housing Material
Plastic
Backlit Type
Key Press or Continuous with Common Wire
System Settings
Cool-Heat-Off
Minimum Operating Temperature
-40 Degrees F
Minimum Control Temperature
45 Degrees F
Shape
Rectangle
Fan Settings
Auto-On
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Differential Type
Adjustable
Application
Heat or Cool
Thermostat Type
Low Voltage
Programming Capability
Not Programmable
Mounting Direction/Shape
Horizontal
Temperature Control Range
45 Degrees to 99 Degrees F
Temperature Differential
0.5 Degrees to 1.2 Degrees F
Maximum Control Temperature
99 Degrees F
System/Fan Settings
Cool-Heat-Off/Auto-On
Frequency
50 Hz, 60 Hz
Number of Heating Stages - Conventional System
1
Filter Change Reminder
No
Millivolt Compatible
Yes
Maximum Operating Humidity
90 %
Electrical Connection Type
Hardwired
Temperature Scale
Fahrenheit/Celsius
Changeover Type
Manual
Number of Cooling Stages - Heat Pump System
1
Number of Cooling Stages - Conventional System
1
Operating Temperature Range
-40 Degrees to 150 Degrees F
Number of Heating Stages - Heat Pump System
1
Minimum Operating Humidity
0 %
Amperage
2.5 A
Maximum Operating Temperature
150 Degrees F

Description

Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt, Slide Switch, Dehumidification Control No, Differential Type Adjustable, Digit Size Easy Read, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 99 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.