This item is Discontinued.

Nashua Duct Tape, 72mm x 55m, Red 398

Duct Tape, 72mm x 55m, Red (Discontinued)

  • Mfr # 398
  • Zoro # G3713665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398
Zoro #
G3713665
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
55m
Duct Tape Thickness
11.00 mil
Duct Tape Width
72 mm

Details

Tape Color Family
Red
Item
Tape
Material
Polyethylene Coated Cloth
Tensile Strength
27 lb./in.
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Red
Duct Tape Grade
Industrial
Adhesion Strength
47 oz/in
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Standards
UL 723
Performance Temp.
30 Degrees to 200 Degrees F

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 72 mm, Duct Tape Length 55m, Duct Tape Thickness 11.00 mil, Duct Tape Grade Industrial, Tape Color Family Red, Red, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Adhesive Rubber, Performance Temp. 30 Degrees to 200 Degrees F, Adhesion Strength 47 oz/in, Tensile Strength 27 lb/in, Standards UL 723

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.