This item is Discontinued.

Speakman Wall Mounted, Exposed Shower, Polished Chrome S-1495-3019

Wall Mounted, Exposed Shower, Polished Chrome (Discontinued)

  • Mfr # S-1495-3019
  • Zoro # G3713790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-1495-3019
Zoro #
G3713790
UPC #
-
Country of Origin
China

Details

Item
Shower Combination
ADA Compliant
No
Shower Head Type
Wall Mounted
Type
Wall Mounted
Handle Finish
Brushed Nickel
Handle Type
Lever
Flow Rate (GPM)
2.5
Color/Finish
Brushed Nickel
Showerhead Type
Wall Mounted

Description

Shower Combination, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.