Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS4800S-30-0720
Zoro #
G3713814
UPC #
547648692335
Country of Origin
Unknown
Dimensions
Width
2.08"
Protected Height
28.3 in
Depth
2.33"
Cable Length
No Cable
Overall Height
33.65"
Description
Light Curtain, Max. Sensing Distance 65.0 ft, Input Voltage 24V DC, Safety Output Ratings 500m A @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating 4, Protected Height 28.3 in, IP Rating 65, Beam Spacing 0.786 in, Number of Beams 36, Effective Aperture Angle 2.5 Degrees @ 3m, Light Source 880nm IR LED, Response Time 23 to 38 msec, Overall Height 33.65 in, Width 2.08 in, Depth 2.33 in, Cable Length No Cable, Cable Connection Receiver M12, 8 Pin, Cable Connection Transmitter M12, 5 Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.