Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Wall Mounted, Hand Shower, Polished Chrome VS-3014-E2

Wall Mounted, Hand Shower, Polished Chrome (Discontinued)

  • Mfr # VS-3014-E2
  • Zoro # G3713845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3014-E2
Zoro #
G3713845
UPC #
671252086571
Country of Origin
China

Dimensions

Height
9.35
Width
3.78
Hose Length (In.)
61.0
Length
2.39
Connection Size
1/2-14 NPSM
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.78
Spout Length (In.)
0.0

Details

Item
Hand Shower
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Color/Finish
Polished Chrome
Handle Type
Lever
Flow Rate (GPM)
2.0 GPM
Handle Finish
Polished Chrome
Type
Wall Mounted
Connection Type
Threaded Pipe
Material of Construction
Plastic
Showerhead Type
Wall Mounted
Color
Chrome
Number of Handles
0
Installation Type
Shower Arm
Vandal Resistant
No
Number of Jets
5
Shower Head Shape
Round
Activation Type
Rotate Handle
Number of Showerheads
1
Pause Control
No
Self-Cleaning Nozzles
Yes
Diverter Included
No
Handles Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Function
Multifunction
Power Source
Manual
Collection
Caspian
Shower Arm Included
No
Assembly Required
Yes
Massage Feature
Yes
Warranty
Limited Lifetime
For Use With
Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose
Weight
1.28
Theme
Transitional
Flow Type
Aerated
Temperature Limit Control
No
CEC Certified
No
Drain Included
No
Rough-in Valve Template Included
No
Scald Guard Included
No
Valve Included
No
Integral Stops
No
Escutcheon Included
No
Hose Included
Yes
Number of Spray Patterns
3
Spout Reach (In.)
0.0

Description

Shower Combination, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.