Zoro Homepage
This item is Discontinued.
Speakman Neo 5-Jet 2.0 GPM Hand Shower, BN VS-3010-BN-E2

Neo 5-Jet 2.0 GPM Hand Shower, BN (Discontinued)

  • Mfr # VS-3010-BN-E2
  • Zoro # G3713888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3010-BN-E2
Zoro #
G3713888
UPC #
671252086526
Country of Origin
China

Details

Item
Pressure Hand Held Shower
ADA Compliant
No
Shower Head Type
Wall Mounted
Color/Finish
Brushed Nickel
Flow Rate (GPM)
2.0
Handle Type
Lever
Type
Wall Mounted
Handle Finish
Brushed Nickel
Showerhead Type
Wall Mounted

Description

Pressure Hand Held Shower, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.