Zoro Homepage
This item is Discontinued.
Speakman Wall Mounted, Hand Shower, Brushed Nickel VS-3010-BN

Wall Mounted, Hand Shower, Brushed Nickel (Discontinued)

  • Mfr # VS-3010-BN
  • Zoro # G3713897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3010-BN
Zoro #
G3713897
UPC #
671252097867
Country of Origin
China

Dimensions

Height
9.46
Width
4.45
Hose Length (In.)
60.0
Length
4.0
Connection Size
1/2-14 NPSM
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Hand Shower
Number of Holes
0
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Wall Mounted
Color/Finish
Polished Chrome
Handle Finish
Polished Chrome
Type
Wall Mounted
Handle Type
Lever
Flow Rate (GPM)
2.5 GPM
Connection Type
Threaded Pipe
Material of Construction
Plastic
Showerhead Type
Wall Mounted
Number of Handles
0
Color
Nickel
Rough-in Valve Template Included
No
Massage Feature
Yes
Weight
1.44
Power Source
Manual
Number of Jets
5
Warranty
Limited Lifetime
Number of Spray Patterns
3
Collection
Neo
Escutcheon Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Spout Reach (In.)
0.0
Integral Stops
No
Drain Included
No
Pause Control
No
Number of Showerheads
1
Valve Included
No
Shower Head Shape
Round
Installation Type
Shower Arm
For Use With
Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose
Shower Head Function
Multifunction
Temperature Limit Control
No
Hose Included
Yes
Assembly Required
Yes
Diverter Included
No
Scald Guard Included
No
Vandal Resistant
No
Theme
Modern
Self-Cleaning Nozzles
Yes
CEC Certified
No
Handles Included
No
Shower Arm Included
No
Activation Type
Rotate Handle
Flow Type
Aerated

Description

Pressure Hand Held Shower, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.