Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-2007
Zoro #
G3713930
UPC #
671252083907
Country of Origin
China
Dimensions
Height
2.3
Width
3.5
Hose Length (In.)
61.0
Length
9.2
Connection Size
1/2-14 NPSM
Spout Length (In.)
0.0
Shower Head Face Diameter
3.5
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Description
Pressure Hand Held Shower, Wall Mounted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.