Zoro Homepage
This item is Discontinued.
Speakman Wall Mounted, Shower Head, Brushed Nickel S-3010-BN

Wall Mounted, Shower Head, Brushed Nickel (Discontinued)

  • Mfr # S-3010-BN
  • Zoro # G3713976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3010-BN
Zoro #
G3713976
UPC #
671252085482
Country of Origin
United States

Dimensions

Height
3.125
Width
5.5
Hose Length (In.)
0.0
Connection Size
1/2 In.-14 NPTF
Length
6.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.5
Spout Length (In.)
0.0

Details

Item
Shower Head
Number of Holes
0
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Wall Mounted
Flow Rate (GPM)
2.5 GPM
Handle Finish
Polished Chrome
Type
Wall Mounted
Handle Type
Lever
Color/Finish
Polished Chrome
Connection Type
Threaded Pipe
Material of Construction
Brass & Plastic
Number of Handles
0
Color
Nickel
Showerhead Type
Wall Mounted
Weight
0.71
Flow Type
Aerated
Number of Spray Patterns
3
Theme
Modern
Self-Cleaning Nozzles
Yes
Shower Arm Included
No
Number of Jets
5
Valve Included
No
Vandal Resistant
No
Integral Stops
No
Assembly Required
No
Diverter Included
No
For Use With
Speakman Neo SM-1010-P-BN Shower System Combination, Speakman Neo SM-1030-P-BN Shower and Tub Combination, Speakman Neo SM-1410-P-BN Shower System with Diverter Valve, Speakman Neo VS-233010-BN 2- Way Shower Combination, Speakman Neo VS-113010-BN 2.5 gpm Hand Shower with Shower Head, Speakman Neo VS-123010-BN 2.5 gpm Hand Shower with Shower Head, Speakman Neo SM-1430-P-BN Shower and Tub Combination with Diverter Valve
Scald Guard Included
No
Power Source
Manual
Pause Control
No
Installation Type
Shower Arm
CEC Certified
No
Collection
Neo
Hose Included
No
Warranty
Limited Lifetime
Handles Included
No
Drain Included
No
Type of Shower Arm
Fixed
Massage Feature
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Temperature Limit Control
No
Rough-in Valve Template Included
No
Shower Head Function
Multifunction
Number of Showerheads
1
Spout Reach (In.)
0.0
Activation Type
Rotate Handle
Shower Head Shape
Round
Escutcheon Included
No

Description

Pressure Balance Shower, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.