This item is Discontinued.

Speakman Wall Mounted, Shower Head, Polished Nickel S-2251-PN

Wall Mounted, Shower Head, Polished Nickel (Discontinued)

  • Mfr # S-2251-PN
  • Zoro # G3714061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2251-PN
Zoro #
G3714061
UPC #
671252054051
Country of Origin
China

Dimensions

Height
5.13
Width
3.63
Hose Length (In.)
0.0
Connection Size
1/2 IN.-14
Length
4.75
Spout Height (In.)
0.0
Shower Head Face Diameter
3.63
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Number of Holes
0
ADA Compliant
No
Finish
Polished Nickel
Shower Head Type
Wall Mounted
Type
Wall Mounted
Handle Type
Lever
Color/Finish
Polished Chrome
Flow Rate (GPM)
2.5 GPM
Handle Finish
Polished Chrome
Connection Type
NPT
Material of Construction
Brass
Showerhead Type
Wall Mounted
Color
Nickel
Number of Handles
1
Handle Placement
Side
Flow Type
Spray
Vandal Resistant
No
Number of Jets
8
Scald Guard Included
No
Shower Head Shape
Round
Number of Showerheads
1
CEC Certified
No
Integral Stops
No
Massage Feature
No
Self-Cleaning Nozzles
Yes
Assembly Required
No
Valve Included
No
Theme
Traditional
Shower Arm Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Warranty
Limited Lifetime
Weight
2.38
Diverter Included
No
Faucet Handle Style
Lever
Collection
Icon
Drain Included
No
Installation Type
Shower Arm
Handles Included
Yes
Hose Included
No
Escutcheon Included
No
Shower Head Function
Multifunction
Spout Reach (In.)
0.0
Temperature Limit Control
No
Rough-in Valve Template Included
No
Pause Control
No
Number of Spray Patterns
3

Description

Shower Head, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.