This item is Discontinued.

Jonard Tools Needle Nose Pliers, 6-7/8", 1-7/8" Jaw JIC-056

Needle Nose Pliers, 6-7/8", 1-7/8" Jaw (Discontinued)

  • Mfr # JIC-056
  • Zoro # G3714103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JIC-056
Zoro #
G3714103
UPC #
811490010482
Country of Origin
China

Dimensions

Overall Length
6-7/8"
Jaw Width
53/64"
Jaw Length
1-7/8"
Tip Width
3/8"

Details

Material
Steel
Handle Type
Dipped
Max. Jaw Opening
1-5/8"
Handle Color
Red
Side Cutter
No
Jaw Bend
0 Degrees
Spring Return
No
Voltage Rating
None
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Needle Nose Pliers
Tether Style
Tether Capable
Nose Shape
Straight

Description

Needle Nose Pliers, Nose Shape Straight, Jaw Bend 0 Degrees , Overall Length 6 7/8 in, Jaw Length 1 7/8 in, Tip Width 3/8 in, Voltage Rating None, Handle Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.