Zoro Homepage
This item is Discontinued.
Speakman Wall Mounted, Shower Head, Brushed Chrome S-2005-HB-BC

Wall Mounted, Shower Head, Brushed Chrome (Discontinued)

  • Mfr # S-2005-HB-BC
  • Zoro # G3714125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2005-HB-BC
Zoro #
G3714125
UPC #
671252083655
Country of Origin
China

Dimensions

Height
5.9
Width
4.38
Hose Length (In.)
0.0
Length
4.13
Connection Size
1/2 IN.-14
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
4.13

Details

Item
Shower Head
Number of Holes
0
ADA Compliant
No
Finish
Brushed Chrome
Shower Head Type
Wall Mounted
Handle Finish
Polished Chrome
Handle Type
Lever
Flow Rate (GPM)
2.5 GPM
Color/Finish
Polished Chrome
Type
Wall Mounted
Material of Construction
Brass & Plastic
Connection Type
NPT
Showerhead Type
Wall Mounted
Number of Handles
1
Color
Chrome
Massage Feature
Yes
Handles Included
Yes
Rough-in Valve Template Included
No
Integral Stops
No
Escutcheon Included
No
Diverter Included
No
CEC Certified
No
Faucet Handle Style
T-Handle
Valve Included
No
Weight
1.25
Scald Guard Included
No
Vandal Resistant
No
Shower Head Shape
Round
Installation Type
Shower Arm
Handle Placement
Side
Warranty
Limited Lifetime
Flow Type
Spray
Pause Control
No
Drain Included
No
Hose Included
No
Spout Reach (In.)
0.0
Theme
Transitional
Shower Head Function
Multifunction
Number of Spray Patterns
3
Collection
Hotel
Assembly Required
No
Number of Showerheads
1
Number of Jets
50
Self-Cleaning Nozzles
Yes
Shower Arm Included
No
Temperature Limit Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified

Description

Shower Head, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.