This item is Discontinued.

Speakman Wall Mounted, Shower Head, Brushed Nickel S-3014-BN

Wall Mounted, Shower Head, Brushed Nickel (Discontinued)

  • Mfr # S-3014-BN
  • Zoro # G3714186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3014-BN
Zoro #
G3714186
UPC #
-
Country of Origin
United States

Details

Item
High Pressure Shower Head
ADA Compliant
No
Shower Head Type
Wall Mounted
Handle Type
Lever
Flow Rate (GPM)
2.5
Type
Wall Mounted
Handle Finish
Polished Chrome
Color/Finish
Polished Chrome
Showerhead Type
Wall Mounted

Description

High Pressure Shower Head, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.