Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Assana 5-Jet 2.0 GPM Shower Head, PC S-3013-E2

Assana 5-Jet 2.0 GPM Shower Head, PC (Discontinued)

  • Mfr # S-3013-E2
  • Zoro # G3714195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3013-E2
Zoro #
G3714195
UPC #
671252085680
Country of Origin
United States

Details

Item
High Pressure Shower Head
ADA Compliant
No
Shower Head Type
Wall Mounted
Color/Finish
Polished Chrome
Handle Type
Lever
Handle Finish
Polished Chrome
Type
Wall Mounted
Flow Rate (GPM)
2.0
Showerhead Type
Wall Mounted

Description

High Pressure Shower Head, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.