Zoro Homepage
This item is Discontinued.
Speakman Wall Mounted, Hand Shower, Polished Chrome VS-3011-E2

Wall Mounted, Hand Shower, Polished Chrome (Discontinued)

  • Mfr # VS-3011-E2
  • Zoro # G3714378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3011-E2
Zoro #
G3714378
UPC #
671252086557
Country of Origin
China

Dimensions

Height
9.46
Width
4.27
Hose Length (In.)
61.0
Connection Size
1/2 In. NPSM
Length
4.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.0
Spout Height (In.)
0.0

Details

Item
Hand Shower
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Handle Type
Lever
Color/Finish
Polished Chrome
Type
Wall Mounted
Flow Rate (GPM)
2.0 GPM
Handle Finish
Polished Chrome
Material of Construction
Plastic
Connection Type
Threaded Pipe
Number of Handles
0
Color
Chrome
Showerhead Type
Wall Mounted
Vandal Resistant
No
Flow Type
Aerated
Massage Feature
Yes
Number of Jets
5
Handles Included
No
Pause Control
No
Shower Head Shape
Round
Diverter Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Assembly Required
Yes
Valve Included
No
Shower Arm Included
No
CEC Certified
No
Number of Spray Patterns
3
Weight
1.44
Temperature Limit Control
No
Integral Stops
No
Spout Reach (In.)
0.0
Scald Guard Included
No
Number of Showerheads
1
Shower Head Function
Multifunction
For Use With
Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose
Escutcheon Included
No
Self-Cleaning Nozzles
Yes
Theme
Transitional
Rough-in Valve Template Included
No
Drain Included
No
Installation Type
Wall Mounted
Power Source
Manual
Hose Included
Yes
Activation Type
Rotate Handle
Warranty
Limited Lifetime
Collection
Chelsea

Description

Shower Valve, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.