Zoro Homepage
This item is Discontinued.
Speakman Versatile Handicap Hand-held Shower VS-2954

Versatile Handicap Hand-held Shower (Discontinued)

  • Mfr # VS-2954
  • Zoro # G3714411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-2954
Zoro #
G3714411
UPC #
671252051869
Country of Origin
China

Dimensions

Connection Size
1/2 In. NPTM
Length
0.0
Height
0.0
Width
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
3.13
Hose Length (In.)
60.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Finish
Polished Chrome
Material of Construction
Stainless Steel & Plastic
For Use With
Bnt Vs-82620 Brcket/flow Cntrl, Speakman Versatile VS-100-PC Chrome Hand-held Shower, Vacuum Breaker From Bnt, Chr, Speakman VS-152 Shower Hose, Speakman VS-153-ADA Slide Bar, SHOWER ARM FLANGE CHRO, SHOWER ARM 8IN CHROME
Shower Head Type
Wall Mounted
Type
Wall Mounted
ADA Compliant
Yes
Handle Type
Lever
Handle Finish
Polished Chrome
Flow Rate (GPM)
2.5 GPM
Color/Finish
Polished Chrome
Item
Commercial Hand Shower
Showerhead Type
Wall Mounted
Color
Chrome
Connection Type
Threaded Pipe
Number of Handles
0
Number of Holes
1
Faucet Operation
Manual
CEC Certified
No
Integral Stops
No
Assembly Required
No
Pause Control
Yes
Scald Guard Included
No
Weight
4.01
Shower Head Function
Single Function
Massage Feature
No
Theme
Commercial
Diverter Included
No
Warranty
Limited Lifetime
Collection
Versatile
Temperature Limit Control
No
Hose Included
Yes
Drain Included
No
Activation Type
Rotate Handle
Number of Spray Patterns
1
Escutcheon Included
No
Installation Type
Wall Mounted
Rough-in Valve Template Included
No
Handles Included
No
Number of Showerheads
1
Type of Shower Arm
Fixed
Number of Jets
50
Spout Reach (In.)
0.0
Shower Arm Included
Yes
Flow Type
Spray
Self-Cleaning Nozzles
No
Shower Head Shape
Round
Vandal Resistant
No
Valve Included
No

Description

Shower Valve, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.