Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman SentinelPro Tub and Shower Faucet Handle SM-5470

SentinelPro Tub and Shower Faucet Handle (Discontinued)

  • Mfr # SM-5470
  • Zoro # G3714527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-5470
Zoro #
G3714527
UPC #
671252085086
Country of Origin
China

Dimensions

Width
0.0
Length
0.0
Connection Size
1/2 NPT female & male; 1/2 copper tube female
Height
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
5.25
Spout Height (In.)
0.0
Hose Length (In.)
69.0
Shower Head Face Diameter
0.0

Details

Finish
Polished Chrome
Material of Construction
Brass & Plastic
For Use With
Speakman SentinelPro CPT-5401 Thermostatic Pressure Balance Diverter Valve Trim, Speakman SentinelPro CPV-TP-DV Thermostatic Pressure Balance Diverter Valve, Speakman S-1183 Transfer Valve, Speakman S-1554 Tub Spout, Speakman S-2272-E2 2.0 gpm Low Flow Single-Function Shower Head, Speakman S-2500 Shower Arm and Flange, Speakman Versatile VS-100-PC Chrome Hand-held Shower, Speakman VS-115 Supply Ell, Speakman VS-117 In-line Vacuum Breaker, Speakman VS-120 Swivel Connector
Handle Type
Lever
Item
Commercial Shower and Tub Combination
ADA Compliant
Yes
Color/Finish
Polished Chrome
Type
Wall
Shower Head Type
Wall Mounted
Flow Rate (GPM)
2.0 GPM head; 2.5 GPM hand
Handle Finish
Polished Chrome
Showerhead Type
Wall Mounted
Faucet Operation
Manual
Number of Holes
5
Connection Type
NPT and Sweat/Solder
Valve Type
Ceramic
Number of Handles
3
Color
Chrome
Number of Spray Patterns
1
Escutcheon Included
No
Hose Included
Yes
Type of Shower Arm
Bent
Scald Guard Included
Yes
Warranty
Limited Lifetime
Handle Placement
Center of Valve
Handles Included
Yes
Activation Type
Rotate Handle
Assembly Required
No
Integral Stops
Yes
Shower Head Shape
Round
Faucet Handle Style
Lever
Number of Showerheads
2
Drain Included
No
Vandal Resistant
No
Self-Cleaning Nozzles
Yes
Collection
SentinelPro
Pause Control
Yes
Spout Reach (In.)
0.0
Diverter Location
Shower Valve
Temperature Limit Control
Yes
Installation Type
Wall Mounted
Valve Included
Yes
Shower Arm Included
Yes
Number of Jets
0
Flow Type
Aerated
Shower Head Function
Single Function
Massage Feature
No
CEC Certified
No
Weight
10.0
Rough-in Valve Template Included
Yes
Theme
Commercial
Diverter Included
Yes

Description

Shower Valve, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.