Zoro Homepage
This item is Discontinued.
Speakman Wall Mounted, Shower Head, Polished Chrome S-2280

Wall Mounted, Shower Head, Polished Chrome (Discontinued)

  • Mfr # S-2280
  • Zoro # G3714755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2280
Zoro #
G3714755
UPC #
671252083679
Country of Origin
China

Dimensions

Height
3.63
Width
3.5
Hose Length (In.)
0.0
Connection Size
1/2 In. NPTF
Length
3.63
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
2.25
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Number of Holes
1
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Flow Rate (GPM)
2.5 GPM
Type
Wall Mounted
Handle Finish
Brushed Nickel
Color/Finish
Brushed Nickel
Handle Type
Lever
Material of Construction
Brass
Connection Type
Threaded Pipe
Showerhead Type
Wall Mounted
Number of Handles
1
Faucet Operation
Manual
Color
Chrome
Rough-in Valve Template Included
No
Handle Placement
Side
Number of Jets
32
Shower Head Shape
Round
Warranty
Limited Lifetime
Self-Cleaning Nozzles
Yes
Shower Arm Included
No
Spout Reach (In.)
0.0
CEC Certified
No
Escutcheon Included
No
Drain Included
No
Massage Feature
No
Shower Head Function
Multifunction
Installation Type
Wall Mounted
Flow Type
Spray
Valve Included
No
Theme
Commercial
Activation Type
Rotate Handle
Collection
Commercial Showerheads
Hose Included
No
Diverter Included
No
Assembly Required
No
Number of Spray Patterns
3
Scald Guard Included
No
For Use With
Speakman SentinelPro SM-5420 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman Sentinel Mark II SM-3020 Pressure Balance Valve with Shower Head, Speakman Sentinel Mark II SM-3020-IS Pressure Balance Valve with Shower Head, Speakman SentinelPro SM-5020 Thermostatic/Pressure Balance Valve Shower Combination, Speakman Sentinel Mark II SM-3420 Pressure Balance Diverter Valve Combination
Faucet Handle Style
T-Handle
Integral Stops
No
Handles Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Pause Control
No
Weight
1.81
Number of Showerheads
1
Temperature Limit Control
No
Vandal Resistant
Yes

Description

Tube Spout Diverter, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.