Zoro Homepage
This item is Discontinued.
Speakman Rainier Shower Arm, Polished Chrome S-2550

Rainier Shower Arm, Polished Chrome (Discontinued)

  • Mfr # S-2550
  • Zoro # G3715026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2550
Zoro #
G3715026
UPC #
671252090424
Country of Origin
China

Dimensions

Length (In.)
5-3/4

Details

Type
Wall Mount
Finish
Chrome
Material of Construction
Brass
For Use With
Speakman Showers
Connection
1/2"
Primary Material
Metal
Shower Head Type
Wall Mounted
Item
Wall Mount, Shower Arm
Color/Finish
Polished Chrome
Connection (In.)
1/2
Showerhead Type
Wall Mounted

Description

Wall Mount, Shower Arm, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.