Induction Charger Table, 30 x 24"

  • Mfr # DXPICTABLEM

  • Zoro # G3716119


product price:  $3,029.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Swivel, (2) w/Brake
Color
Silver
Type
Trays Sheet Pans
Caster Material
Polyurethane
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXPICTABLEM
Zoro #
G3716119
UPC #
10753806062013
Country of Origin
United States

Dimensions

Shelf Length
30 in
Overall Length
30 in
Overall Width
24 in
Overall Height
30 1/8 in
Caster Dia.
4 in
Shelf Width
24 in
Overall Width (In.)
24
Overall Height (In.)
30-1/8
Caster Size (In.)
4
Shelf Width (In.)
24
Caster Diameter
4 in

Details

Item
Induction Charger Table
Caster Type
(2) Swivel, (2) w/Brake
Color
Silver
Type
Trays Sheet Pans
Caster Material
Polyurethane
Material
Stainless Steel
Number of Shelves
2
Tray Capacity
6
Handle Included
No
Number of Compartments
0
Construction
Stainless Steel
NSF Certified
Yes

Description

Induction Charger Table, Overall Length 30 in, Overall Width 24 in, Overall Height 30 1/8 in, Caster Material Polyurethane, Handle Included No, Material Stainless Steel, Number of Compartments 0, Number of Shelves 2, Product Type Mobile Table for Induction Charger, Caster Diameter 4 in, Caster Type (2) Swivel, (2) w/Brake, Color Silver, NSF Certified Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.