0.35 gpm Outlet, 13/16 in-27 Thread Size, Chrome, Brass
Mfr # 5509805
Zoro # G3717996
product price:Â $3.99
/eaKey Features
Thread Size Type
Male
Thread Size
13/16 in-27
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5509805
Zoro #
G3717996
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
13/16 in-27
Connection Size
13/16"-27
Details
Item
Outlet
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Chrome
Standards
NSF 61
Material
Brass
Flow Rate (GPM)
0.35 PCA
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Type
Small Male
Aerator Features
Pressure Compensating
Stream
Spray
Material of Construction
Brass
Features
Pressure Compensating
Pressure - Maximum
90 psi
Flow Rate - Maximum
0.35 gpm
Flow Type
Spray
Temperature - Maximum
140 Degrees F
Product Type
Outlet
Connection Gender
Male
Compatible Brand
Chicago Faucets, Kohler, Pfister, Sloan, Speakman, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Description
Outlet, Thread Size Type Male, Thread Size 13/16 in-27, Flow Rate 0.35 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.