Fixed Gantry Crane, Steel, Blue, 4000 lb.

  • Mfr # FHS-4-10

  • Zoro # G3718998


product price:  $2,382.99
/ea
Additional $530.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
10 ft
Gantry Crane Depth
5 ft 4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHS-4-10
Zoro #
G3718998
UPC #
691215020305
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 4-1/2 in
I Beam Flange Width
4 in
Wheel Diameter
8 in
I Beam Height
8 in
Height Adjustment
Fixed Height
Wheel Width
2 in
Overall Width
5.4 ft
Maximum Height Under Beam
10 ft
Height Adjustability
Fixed Height
I-Beam Flange Width
4 in
I-Beam Height
8.1 in
Mfr. Warranty Length
1 yr
Overall Depth
120 in
Maximum Overall Height
10.7 ft

Details

Item
Fixed Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
10 ft
Material
Steel
Gantry Crane Clear Span
7 ft 6 in
Includes
(4) Position Swivel Locking Casters
Finish
Enamel
Caster Material
Glass/Nylon
Color
Blue
Caster Type
(4) Swivel Locking
Standards
ANSI Z535 4, ASME B30.17, OSHA 29 CFR 1910 179
Minimum Clear Span
7.5 ft
Leg Connection Type
Bolt On
Body Material
Steel
Span Adjustability
Fixed Span
Wheel Material
Cast Iron
Maximum Clear Span
7.5 ft
Mobility
Casters
Maximum Lifting Capacity
4,000 lb
Mobility Under Load
Stationary
Maximum Overall Span
10 ft
Minimum Overall Span
10 ft
Body Finish
Enamel
Rotating Legs
No

Description

Fixed Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8.1 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.7 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 10 ft, Minimum Overall Span 10 ft, Maximum Overall Span 10 ft, Minimum Clear Span 7.5 ft, Maximum Clear Span 7.5 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.