Zoro Homepage
This item is Discontinued.
The Perfect Bungee Rope Strap 12 ft. L, Black PTDBK

Rope Strap 12 ft. L, Black (Discontinued)

  • Mfr # PTDBK
  • Zoro # G3719405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTDBK
Zoro #
G3719405
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 ft
Diameter
1/4 in

Details

Item
Rope Strap
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Color
Black
Includes
Rope
Working Load Limit
75 lb
End Type
S-Hook and Carabiner
Breaking Strength
250 lb.
Hardware Material
Steel
Body Material
Polyester

Description

Rope Strap, Color Black, End Type S-Hook and Carabiner, Includes Rope, Working Load Limit 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.