Mounting Base, 1000 lb., Pedestal

  • Mfr # OZPED2

  • Zoro # G3720249


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Pedestal
Capacity (Lb.)
1,000 lb
Capacity
1200 lb
Overall Height
15.5 in
For Use With
Mfr. No. OZ1000DAV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZPED2
Zoro #
G3720249
UPC #
760921782422
Country of Origin
United States

Dimensions

Overall Height
15.5 in
Mast Diameter
3
Overall Width
11.5 in
Mount Hole Diameter
0.53 in
Overall Depth
11.5 in
For Mast Diameter
3.05 in
Overall Width (In.)
11.5 in

Details

Item
Mounting Base
Mounting Type
Pedestal
Capacity (Lb.)
1,000 lb
Capacity
1200 lb
For Use With
Mfr. No. OZ1000DAV
Material
Steel
Color
Yellow
Finish
Yellow Powder Coat
Includes
Mounting Pattern Template
Compatible with Manufacturer Part Number
OZ1000DAV-1000, OZ1000DAV-ACW, OZ1000DAV-DCW, OZCF1200DAV-1000, OZCF1200DAV-ACW, OZCF1200DAV-DCW
Base Type
Pedestal
Maximum Load Capacity
1,000 lb

Description

Mounting Base, Maximum Load Capacity 1,000 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.53 in, Overall Height 15.5 in, Overall Width 11.5 in, Overall Depth 11.5 in, Base Type Pedestal, For Mast Diameter 3.05 in, For Maximum Span Not Applicable, Compatible with Grainger Part Number 48RD48, 48RD49, 48RD50, 54YM61, 54YM62, 54YM63, Compatible with Manufacturer Part Number OZ1000DAV-1000, OZ1000DAV-ACW, OZ1000DAV-DCW, OZCF1200DAV-1000, OZCF1200DAV-ACW, OZCF1200DAV-DCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.